
DOT C2 Reflective Adhesive Tape, RedWhite, WeatherProof, Commercial Grade, 2x 150' (Discontinued)
- Mfr # DTC-RWH-83
- Zoro # G707962714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTC-RWH-83
Zoro #
G707962714
UPC #
69165846380
Country of Origin
China
Dimensions
Width
2"
Length
150'
Thickness
.35mm
Size
2" x 150'
Details
Color
Red/White
Material
Polycarbonate
Standards
Meets & exceeds DOT-C2 standards; NHTSA compliant
Description
DOT-C2; For Use On Trucks, Trailers, Cabs, Vans, or SUV’s; Highly visible; Industrial grade; Made of premium materials; Water resistant and UV resistant; Easy to install - Simply cut to size, peel and apply; Strong adhesion; Available in multiple color
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.