This item is Discontinued.

Defender Safety DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Black DSG-BNS-02-S

This item is Discontinued.

Defender Safety

DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (Discontinued)

Mfr # DSG-BNS-02-S
Zoro # G507962662
UPC # 69165847769
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSG-BNS-02-S
Zoro #
G507962662
UPC #
69165847769
Country of Origin
China

Dimensions

Size
S
Palm Thickness
6 Mil

Details

Item
Nitrile Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Industrial Grade
Standards
Fentanyl Resistant; ASTM D6978; ISO 10993 5,10 against irritation and sensitization; FDA 21 CFR for food handling
Series
DSG-BNS-02
Finish
Textured Fingertips
Texture Location
Fingertips

Description

Defender Safety Nitrile Fentanyal Rated Gloves BLACK 6mil HD 100pcs Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.