
Face Shield, Disposable, AllRound Protection Headband Clear AntiFog Lens, 10 pack
Mfr # DSM-FS-01
Zoro # G107962703
product price: $12.39
/pk 10, $1.24/eaKey Features
Color
Clear Lens w/Blue Rim
Material
PET (polyethylene terephthalate)
Visor Thickness
0.6 "
Standards
OSHA Compliant; UL and ETL Listed; STW
Features
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSM-FS-01
Zoro #
G107962703
UPC #
69165846182
Country of Origin
China
Dimensions
Visor Thickness
0.6 "
Visor Height
13"
Length
14"
Details
Color
Clear Lens w/Blue Rim
Material
PET (polyethylene terephthalate)
Standards
OSHA Compliant; UL and ETL Listed; STW
Features
One Size Fits Most
Includes
Foam Headband
Description
Anti-fog coating; Transparent waterproof PET material; Durable and easy maintenance; Full length size for maximum coverage; Sponge foam to minimize slippage; Comfortable for long term use
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.