This item is Discontinued.

Defender Safety H2-CH Safety Helmet w/ Clear Face Shield - Type 2 Class C, ANSI Z89 and EN12492 rated, Orange H2-CH-05-FS

H2-CH Safety Helmet w/ Clear Face Shield - Type 2 Class C, ANSI Z89 and EN12492 rated, Orange (Discontinued)

  • Mfr # H2-CH-05-FS
  • Zoro # G915205207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2-CH-05-FS
Zoro #
G915205207
UPC #
69165850011
Country of Origin
China

Dimensions

Fits Hat Size
52-63 cm

Details

Color
Orange
Head Protection Venting
Yes
Standards
EN 12492, ANSI/ISEA Z89.1-2014
ANSI Impact Type
Type 2
Chin Strap
4 Point Attachment (adjustable)
ANSI Electrical Class
Class C
Shell Material
ABS
Includes
(1) Helmet, (1) Face Shield Kit

Description

Take your head protection to the next level with the Defender Safety H2 helmet. Redesigned from the ground up, the H2 helmet revolutionizes safety helmets. Each feature has been engineered to maximize comfort and protection. The outer shell is made with a proprietary blend of ABS and Polycarbonate giving it not only superior top and side impact protection but also resistance to high heat and scratches. The H2 Class C helmets have 360-degree air ventilation to keep you cool in hot environments yet keep out flying debris.Our engineered suspension system has also been upgraded with premium materials that boost durability and adjustability, giving you precise control over a custom fit.With dedicated attachment points, the H2 can be easily customized with multiple accessories such as welding face shields, tinted visors, earmuffs, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.