This item is Discontinued.

This item is Discontinued.
H2 TINTED DARK GRAY, ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+, TINTED (Discontinued)
Mfr #
H2-VZ-08
Zoro #
G608638930
UPC # 69165847158
Country of Origin China
Category Faceshields and Visors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H2-VZ-08
Zoro #
G608638930
UPC #
69165847158
Country of Origin
China
Dimensions
Length
3.85"
Fits Hat Size
Fits H2 Helmet
Width
15"
Details
Item
Visor
Color
Tinted
Visor Color
Tinted
Material
polycarbonate
For Use With
Defender H2 Safety Helmet
Standards
ANSI Z87.1+
Features
Anti-Scratch, Anti Fog, Brow Guard
ANSI Classification
ANSI Z87.1+
Description
Defender Safety Tinted Dark Gray Anti-Fog, Anti-Scratch Visor for H2 Safety Helmet, Easy Clip-In System, No Hardware Required, 3 Ratchet Points To Keep The Visor In Position, Brow Guard, Meets ANSI Z87+, Tinted Dark Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.