
HEXFLECTIVE Reflective Tape 2x 30' White Honeycomb Pattern
Mfr # HFT-WHF-33
Zoro # G007962629
product price: $10.39
/eaKey Features
Width
2"
Length
30'
Thickness
.35mm
Material
Acrylic/Polycarbonate
Standards
OSHA Compliant; ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFT-WHF-33
Zoro #
G007962629
UPC #
69165846342
Country of Origin
China
Dimensions
Width
2"
Length
30'
Thickness
.35mm
Details
Color
White
Material
Acrylic/Polycarbonate
Standards
OSHA Compliant; ADA Compliant
Description
Highly Reflective; Honeycomb pattern for ultimate reflective output; Industrial grade; Made of premium materials; Water resistant and UV resistant; Easy to install - Simply cut to size, peel and apply; Strong adhesion; Available in multiple colors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.