Defender Safety

DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm Thickness, Nitrile, Powder-Free, S, 1000 PK


product price: $94.69
/pk 1000, $0.09/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Nitrile
  • Palm Thickness 4 Mil
  • Latex-Free Yes
  • Powdered/Powder-Free Powder-Free
See all product information

Product Information

Dimensions

Size S

Details

Item Nitrile Disposable Gloves
Color Black
Material Nitrile
Palm Thickness 4 Mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Disposable Glove Type Industrial Grade
Standards Meets FDA 21 CFR for food handling; ISO 10993 5,10 against irritation and sensitization
Series DSG-BNS-01
Finish Textured Fingertips
Texture Location Fingertips

Description

Industrial Grade; 4 Mil black nitrile; Provides incredible tensile strength and elongation, with high durability and puncture resistance; Textured fingertips for improved grip; Ambidextrous design; Beaded cuff for easy donning and doffing; Comfortable and durable for extended wear; Safe for food handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.