Zoro Homepage
This item is Discontinued.
Defender Safety DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue DSG-ENG-01-M-10

DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (Discontinued)

  • Mfr # DSG-ENG-01-M-10
  • Zoro # G007962674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSG-ENG-01-M-10
Zoro #
G007962674
UPC #
69165845734
Country of Origin
China

Dimensions

Size
M
Palm Thickness
3.5 Mil

Details

Item
Nitrile Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Standards
510(K) (K211808) Medical Grade; ASTM D6319; ASTM D6978; EN455; EN374; ISO 10993 5,10 against irritation and sensitization
Series
DSG-ENG-01
Finish
Pited Fingertips

Description

Defender Safety Nitrile Chemo Rated Examination Gloves BLUE 35mil 1000pcs Medium Case Pack 10 Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.