
Safety Helmets, H2 Series, Acrylonitrile Butadiene Styrene (ABS), Ratchet, Type 2, Class E
Mfr # H2-EH-07
Zoro # G108638942
product price: $92.15
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Cap Style
Head Protection Material
Acrylonitrile Butadiene Styrene (ABS)
Fits Hat Size
One Size Fits Most
Series
H2 Series
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H2-EH-07
Zoro #
G108638942
UPC #
69165846977
Country of Origin
China
Dimensions
Fits Hat Size
One Size Fits Most
Size
Adjustable 52-63 CM
Details
Item
Safety Helmets
Head Protection Style
Cap Style
Head Protection Material
Acrylonitrile Butadiene Styrene (ABS)
Series
H2 Series
Suspension Adjustment Type
Ratchet
Color
Safety Yellow
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014: Type II, Class E, EN 12492
Head Protection Graphics
No
Features
Slotted, Non-Vented, Lightweight, Ratchet, Leather Chin Strap, EPS Liner, Vent Channels to keep you cool,
Chin Strap
Yes
Low Temperature Test Met
Yes
High Temperature Test Met
Yes
Accessory Slots
Yes
Accessory Mounting Options
Side-Slots
Application
Working at heights, Working with electoral, Construction, Manufacturing, Utilities,
ANSI Classification
Type 2, Class E
Description
Defender Safety Type 2, Class E, H2-EH Safety Helmet w/Chin Strap, Non-Vented, Slotted, Ratchet Fit Suspension, Voltfense Technology, Class E Rated to 20k Volts, ABS/Polycarbonate Shell, EPS Foam Interior, One Size Fits Most, Adjustable 52-63 CM Circumference, Weather Resistant, Multiple Attachment Points for Accessories, Meets ANSI Z89.1 and EN12492 Standards, Color: Safety Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.