Zoro Homepage

Silicone Carbide 4" W x 30' L, 1 mm Thick

  • Mfr # SGT-BYS-37

  • Zoro # G707962615


product price: $31.99
/ea

Key Features

Width
4"
Material
Silicone Carbide
Length
30'
Thickness
1 mm
Standards
OSHA Compliant; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGT-BYS-37
Zoro #
G707962615
UPC #
69165846311
Country of Origin
China

Dimensions

Width
4"
Length
30'
Thickness
1 mm

Details

Material
Silicone Carbide
Standards
OSHA Compliant; ADA Compliant
Adhesive
Rubber
Tape Color
Black/Yellow Stripe

Description

Industrial grade anti-slip tape; Made of premium materials; Can be used in indoor or outdoor applications; Versatile, can use on multi-surfaces such as ladders, steps, ramps, RV’s and more; 60 grit of traction that boosts foot balance perfect for preventing slip without sacrificing movement; Waterproof and UV Resistant; Easy to install - Simply cut to size, peel and apply; Available in multi colors and patterns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.