This item is Discontinued.

Defender Safety Safety Goggles, Clear Lens, Anti-Fog & Anti-Scratch, Dielectric, Optifense DVP2 Series OF-DVP2-06

Safety Goggles, Clear Lens, Anti-Fog & Anti-Scratch, Dielectric, Optifense DVP2 Series (Discontinued)

  • Mfr # OF-DVP2-06
  • Zoro # G807962652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF-DVP2-06
Zoro #
G807962652
UPC #
69165845666
Country of Origin
China

Dimensions

Eyewear Size
One Size Fits Most
Thickness
4.8 mm

Details

Item
Safety Goggles
Frame Color
Black
Lens Color
Clear
Standards
ANSI Z87+; CE EN 166; OSHA Compliant; D3 Rated; Dust and Chemical Splash Resistant; High Impact Resistant
Material
Polycarbonate
Color
Black

Description

OPTIFENSE DVP2 Safety Goggles, Polycarbonate Protective Eyewear, Anti Scratch, Anti Fog, Impactresistant Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.