This item is Discontinued.

Defender Safety VS1, Safety Glasses, Clear Lens, Blue Frame, 30 PK OF-VS1AF-03

VS1, Safety Glasses, Clear Lens, Blue Frame, 30 PK (Discontinued)

  • Mfr # OF-VS1AF-03
  • Zoro # G507962624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF-VS1AF-03
Zoro #
G507962624
UPC #
69165847363
Country of Origin
China

Dimensions

Eyewear Size
One Size Fits Most
Length
3.00"

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Blue
Series
VS1
Standards
ANSI Z87+; CE EN 166; OSHA Compliant

Description

OPTIFENSE VS1 Safety Glasses, Impactresistant, AntiFog, AntiScratch, 30PCS Clear Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.