VS1, Safety Glasses, Clear Lens, Red Frame, 30 PK

  • Mfr # OF-VS1AF-04

  • Zoro # G507962716


product price: $51.75
/pk 30, $1.73/ea

Key Features

Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Red
Series
VS1
Eyewear Size
One Size Fits Most
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-VS1AF-04
Zoro #
G507962716
UPC #
69165847370
Country of Origin
China

Dimensions

Eyewear Size
One Size Fits Most
Length
3.00"

Details

Item
Safety Glasses
Lens Color
Clear
Type
Economy Safety Glasses
Frame Color
Red
Series
VS1
Standards
ANSI Z87+; CE EN 166; OSHA Compliant

Description

OPTIFENSE VS1 Safety Glasses, Impactresistant, AntiFog, AntiScratch, 30PCS Clear Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.