This item is Discontinued.

Defender Safety VS1, Safety Glasses, Yellow Lens, Yellow/ Yellow Frame, 30 PK OF-VS1AF-22

VS1, Safety Glasses, Yellow Lens, Yellow/ Yellow Frame, 30 PK (Discontinued)

  • Mfr # OF-VS1AF-22
  • Zoro # G907962620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF-VS1AF-22
Zoro #
G907962620
UPC #
69165847356
Country of Origin
China

Dimensions

Eyewear Size
One Size Fits Most
Length
3.00"

Details

Item
Safety Glasses
Lens Color
Yellow
Type
Economy Safety Glasses
Frame Color
Yellow/ Yellow
Series
VS1
Standards
ANSI Z87+; CE EN 166; OSHA Compliant

Description

OPTIFENSE VS1 Safety Glasses, Impactresistant, AntiFog, AntiScratch, 30PCS Yellow Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.