Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VS3, Safety Glasses, Tinted Lens, Black Frame, 1 PR

  • Mfr # OF-VS3-86

  • Zoro # G407962632


product price: $7.39
/pr
Sold in multiples of 2 for $14.78

Key Features

Series
VS3
Eyewear Size
One Size Fits Most
Standards
ANSI Z87+; CE EN 166; OSHA Compliant
Length
3.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-VS3-86
Zoro #
G407962632
UPC #
69165846472
Country of Origin
China

Dimensions

Eyewear Size
One Size Fits Most
Length
3.00"

Details

Item
Safety Glasses
Lens Color
Tinted
Frame Color
Black
Series
VS3
Standards
ANSI Z87+; CE EN 166; OSHA Compliant

Description

Stylish single wrap around lens; Brow guard; Soft rubberized noise bridge for comfort and to prevent slippage; Rubberized temples for secure fit; Hard coated lens prevents scratches; Anti-Fog lens; 99.9% UV Protection; OSHA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.