Shop PRIME-LINE
See all product information
Create Account
4-7/8 in. Steel Brass Plated Armored Security Box Strike Plate for Hinged Doors (Single Pack)
Mfr # U 9539
Zoro # G900935461
product price:Â
$
8.15
/ea
Key Features
Finish
Brass Plated
Length
4-7/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9539
- Zoro #
- G900935461
- UPC #
- 49793095398
- Country of Origin
- China
Dimensions
- Length
- 4-7/8 in.
Details
- Finish
- Brass Plated
Description
The Defender 4-7/8 in. Armored Security box strike is constructed of steel and it comes in a brass-plated finish. It features a 1 in. deep box with a 3/4 in. width x 1-5/8 in. height rectangular opening on the faceplate and it comes with four 2 in. zinc plated screws. Base plate of this high-security box strike installs with two screws that insert through the base of the box to secure directly into 2 in. x 4 in. framing. Another pair of screws insert through the finished faceplate, the secondary base plate and fasten into the doorjamb. This armored security strike will add increased security to the weakest point of a locked hinged door, providing ease of mind while present, or away from home or office. Some mortising will be required for complete installation. Included with this item are the installation screws, one zinc-plated box strike and one brass-plated faceplate.Used to replace smaller, standard size strike plates for increased security Ideal for use where high security is desired Features a 1 in. deep box to receive projecting dead bolts Brass plated finish to match existing door hardware Installs with four 2 in. Phillips head screws for maximum strength and protection The taller plates and deeper box design of this Armored Security Strike will require additional chiseling for flush installation Includes 4 installation fasteners For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.