Shop PRIME-LINE
See all product information
Create Account
Surface Bolt, 3 in., Solid Brass, Brass Finish (Single Pack)
Mfr # U 9962
Zoro # G900933849
product price:
$
13.65
/ea
Key Features
Finish
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 9962
- Zoro #
- G900933849
- UPC #
- 49793099624
- Country of Origin
- China
- Finish
- Polished Brass
Description
Whether you are trying to keep your toddler from opening the basement door, adding an attractive and functional enhancement to your closet doors or securing cabinets in your RV, this surface bolt is the versatile locking solution. Easy to install and constructed of durable solid brass, the 4” long surface bolt can be mounted horizontally or vertically and includes a surface mount keeper and a mortise-style keeper to accommodate a variety of applications. With a beautiful polished finish, the surface bolt is not only effective, it’s attractive too. It’s a great alternative to traditional child (and pet) proofing products that can be hard to install and not complementary to your home décor. You can install the surface bolt out of the reach of curious little hands, so babies, toddlers and young kids cannot enter or exit into dangerous areas or go through cabinets and closets without supervision.Constructed of durable, solid brass components to provide the strongest of compact hardware Comes finished in beautiful, corrosion resistant, satin nickel plated finish Designed for use on closet doors, cabinets and more Features the ability to mount both horizontally and vertically Easy to install with only a few simple tools Mounting hardware not included A Phillips head screwdriver is required for Installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.