Storeroom Mortise Lock with Deadbolt, Less Full Size Interchangeable Core, 06A Design, VACANT/OCCUP
- Mfr # L9480J 06A 626 OS-OCC
- Zoro # G116475706
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Material
VARIES
Required Door Thickness
1-3/4 in
Keyway Type
Schlage FSIC Less Core
Series
L9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9480J 06A 626 OS-OCC
- Zoro #
- G116475706
- UPC #
- 197163377091
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
Details
- Lockset Finish
- Satin Chrome
- Material
- VARIES
- Keyway Type
- Schlage FSIC Less Core
- Series
- L9000
- Backset
- 2-3/4 in
- Item
- Mortise Lock
- Grade
- Grade 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.