Solid Brass Vintage Door Knob Spindle Set, 2-1/4 Inch Outside Diameter, Bronze (Single Pack)
Mfr # E 2499
Zoro # G500933584
Key Features
Specifications
Product Information
- MFR #
- E 2499
- Zoro #
- G500933584
- UPC #
- 49793024992
- Country of Origin
- China
Details
- Finish
- Bronze
Description
Restore the charm of antique and vintage doors with the Prime-Line E 2499 Interior Door Knob Set. Designed specifically for indoor use, this classic replacement set is ideal for older homes using square drive spindle systems. Crafted from durable solid brass with a steel spindle, these knobs offer both long-lasting performance and timeless style. The bronze finish delivers a clean, updated look while maintaining a vintage feel that complements traditional interiors. This adjustable door knob set accommodates varying door thicknesses, making installation easier across different interior applications such as closets, bedrooms, and hallway doors. Each shank includes two set screws for a secure, reliable fit onto the square spindle. Mounting hardware is included for added convenience. With 2-1/4 inch diameter knobs and a comfortable 1-3/4 inch projection, this set delivers both functionality and authentic period styling. Ideal for restoration projects or upgrading worn hardware, this Prime-Line knob set combines classic design, easy installation, and durable construction. Be sure to review the provided dimensions to ensure proper fit before purchasing.
- Designed for indoor use with vintage or antique square spindle door hardware systems
- Adjustable design fits various door thicknesses for versatile installation
- Solid brass knobs with steel spindle offer durability and long-lasting performance
- Bronze finish delivers a modern look while preserving classic style
- Includes mounting hardware; 2-1/4 inch knobs with secure set screws for reliable fit