Deadbolt Strike, Steel Plated
Mfr # E 2479
Zoro # G3345172
product price: $4.19
/eaKey Features
Strike Type
Deadbolt
Finish
Brass Plated
Length
2-1/8 in.
Width
1 1/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E 2479
Zoro #
G3345172
UPC #
049793024794
Country of Origin
China
Dimensions
Length
2-1/8 in.
Width
1 1/8 in
Overall Width
1 1/8 in
Overall Length
2 3/4 in
Details
Strike Type
Deadbolt
Finish
Brass Plated
Material
Steel
Hardware
Included
Item
Door Strike Plate
Product Type
Door Strike Plate
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Includes Hardware
Hardware Included
Description
Door Strike Plate, Strike Type Deadbolt, Length 2 3/4 in, Width 1 1/8 in, Brass Plated Finish, Material Steel, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.