Shop PRIME-LINE
See all product information
Create Account
Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish (Single Pack)
Mfr # U 9978
Zoro # G900933931
product price:Â $15.45
/eaKey Features
Height
1-3/4 in.
Color
Brass
Material
Solid Brass
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9978
- Zoro #
- G900933931
- UPC #
- 49793099785
- Country of Origin
- United States
Dimensions
- Height
- 1-3/4 in.
Details
- Color
- Brass
- Material
- Solid Brass
- Finish
- Brass
Description
This lock and door reinforcer assists in preventing forced entry. It is easy to install and accommodates key-in-knob lockets or deadbolts. The reinforcer is used on wood or metal doors with mortise or drive-in latches.Solid brass construction Fits a 1-3/4 in. thick door Protects against forced entry Easy to install For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.