Shop SCHLAGE
See all product information
Create Account
Mortise Shear Maglock
- Mfr # GF3000
- Zoro # G0590409
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12/24V DC
Standards
ANSI/BHMA 156.23, CSFM, cUL Listed
Features
Connects to Most Access Control Systems, Optional Door Position Switch and Magnetic Bond Sensor
Current @ 24V
0.45 A
Opening Action
Electromagnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GF3000
- Zoro #
- G0590409
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Lock Body Depth
- 1 1/2 in
- Armature Length
- 8 3/8 in
- Lock Body Width
- 9 13/16 in
- Armature Width
- 1 3/8 in
- Fits Chest Size
- Connects to Most Access Control Systems, Optional Door Position Switch and Magnetic Bond Sensor
Details
- Item
- Electromagnetic Lock
- Input Voltage
- 12/24V DC
- Standards
- ANSI/BHMA 156.23, CSFM, cUL Listed
- Features
- Connects to Most Access Control Systems, Optional Door Position Switch and Magnetic Bond Sensor
- Current @ 24V
- 0.45 A
- Opening Action
- Electromagnetic
- Current @ 12V
- 0.9 A
- Holding Force - Maximum
- 3,000 lb
- UL Fire Rating
- UL10C
Description
Electromagnetic Lock, Opening Action Electromagnetic, Input Voltage 12/24V DC, Features Connects to Most Access Control Systems, Optional Door Position Switch and Magnetic Bond Sensor, Standards ANSI/BHMA 156.23, CSFM, cUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.