Door Repair Cover, Stainless Steel, Silver
Mfr # U 9492
Zoro # G3345102
product price: $15.15
/eaSold in multiples of 4 for $60.60
Key Features
Material
Stainless Steel
Overall Width
1 3/4 in
Color
Silver
Finish
Stainless Steel
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U 9492
Zoro #
G3345102
UPC #
049793094926
Country of Origin
China
Dimensions
Overall Width
1 3/4 in
Door Thickness (In.)
1 3/4 in
Hinge Shield Width (In.)
4 1/2 in
Door Shield Length (In.)
4 5/16 in
Compatible Door Thickness - Maximum
1 3/4 in
Details
Item
Door Repair Cover
Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Includes
Hardware
Type
Deadlock Blank
For Use With
Wood/Metal Doors
Compatible Product Type
Door
Product Type
Door Repair Cover
Description
Door Repair Cover, Deadlock Blank, Stainless Steel Material, Color Silver, Door Thickness (In.) 1-3/4, Hinge Shield Width (In.) 4-1/2, Door Shield Length (In.) 4-5/16, Includes Hardware, For Use With Wood/Metal Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.