Shop PRIME-LINE
See all product information
Create Account
Schlage, Brass Plated Steel T-strike (Single Pack)
Mfr # E 2467
Zoro # G000935477
product price:Â
$
6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Finish
Brass Plated
Length
2-1/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2467
- Zoro #
- G000935477
- UPC #
- 49793024671
- Country of Origin
- Taiwan, Province of China
- Finish
- Brass Plated
Description
This standard T-strike is constructed from steel and comes in a brass plated finish. It has 2-1/8 in. hole centers. This type of strike is used on wood or metal jambs with most grade 2 locksets.Used by Schlage grade 2 locksets Standard door strike with adjustable tab Mounting holes 2-1/8 in. on center Stamped steel with a bright brass finish Used on wood or metal jambs Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing