1-1/4 in. x 2-1/4 in. Full Lip Strike in Stainless Steel
- Mfr # DL-TA020-US32D
- Zoro # G421841760
product price:Â
$
1.35
/ea
Sold in multiples of 7 for
$9.45
Key Features
Finish
Stainless Steel
Color
Silver
Material
Stainless Steel
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-TA020-US32D
- Zoro #
- G421841760
- UPC #
- 704780187752
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Stainless Steel
- Color
- Silver
- Material
- Stainless Steel
- Item
- Strike Plates
- Includes
- Mounting Hardware
Description
The Trans-Atlantic full lip strike works for reinforcing door latching and alignment. Its precise design ensures easy installation and reliable performance on standard doors. Perfect as a finishing accessory, it adds a polished, professional touch to any doorway.
- Ideal for commercial and residential doors alike
- Crafted from durable brass for reliable performance
- Reinforces door latching for secure and reliable operation
- Full-lip design for enhanced latch engagement and door security
- Made from solid brass for durability and corrosion-resistance
- Mounting: Standard prep for easy door jamb installation, ideal for both new builds and renovation
- 1-year mechanical and finish warranty
- Stainless steel finish
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.