Zoro Homepage

0.12 in. L-Wrench Balldriver, 10PK

  • Mfr # DE432738

  • Zoro # G915828123


product price: $26.99
/pk 10, $2.70/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE432738
Zoro #
G915828123
UPC #
747216318320
Country of Origin
China

Description

Features -Chamfered tool tips eliminate burrs and help tools seat in screw head -Sharp corners transfer more torque to the screw and reduce stripping -Precision machined for ease of use and superior fit -Pack of 10 Specifications - Color: Black - Material: Steel - Tip Size: 1/8 in. - Tip Type: Hex Ball - Handle Type: L-Handle - Weight: 12.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.