Zoro Homepage

110-1-2 Inch X 12 Inch Cold Chisel

  • Mfr # DE438103

  • Zoro # G315817574


product price: $26.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE438103
Zoro #
G315817574
UPC #
747216324291
Country of Origin
China

Description

Extra Long Cold Chisels. -Cutting Width: 1/2 in. -Stock Size: 7/16 in. -Stock Shape: Hex. -Length: 12 in. -Material: Alloy Steel. -Finish: Black Oxide. -Tip Type: Beveled. -Type: Full Finish. -Quantity: 12 per box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.