24 Inch 4 Ply Cotton Yarn Ind Dust Mop He

  • Mfr # DE111791

  • Zoro # G803933885


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE111791
Zoro #
G803933885
UPC #
654204534085
Country of Origin
China

Description

  • 4 poly yarn is evenly sewn on sanforized duck.
  • Dust mops provide outstanding performance.
  • Length: 24".
  • Width: 5".
  • Material: White Absorbent Cotton Yarn.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.