Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4019 180 Grid Drywall Sanding Screen - 2 Pack

  • Mfr # DE595540

  • Zoro # G104107039


product price: $23.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE595540
Zoro #
G104107039
UPC #
723902265178
Country of Origin
China

Description

Features
  • Sharp, fast cutting silicon carbide grain produces a smoother finish on drywall.
  • The open mesh allows dust and particles to pass through to reduce clogging.
  • Dual sided abrasive surfaces for longer life-turn sheet over to expose a fresh cutting surface.
  • The waterproof screen can be rinsed clean with water and reused.
  • Pre-cut for pole sanders.
  • 2 pack.
  • Size - 4.25 x 11.25 in.
  • Fine 180 grit.
  • Dimension - 12 x 4.6 x 0.1 in.
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.