Zoro Homepage

Spray Paint, Icarus Grey, Matte, Solvent, 11 oz

  • Mfr # DE881948

  • Zoro # G504165707


product price: $62.69
/ea

Key Features

Color
Icarus Grey
Color Family
Grays
Net Weight
11 oz
Sheen
Matte
Coverage
32 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE881948
Zoro #
G504165707
UPC #
727272035805
Country of Origin
China

Details

Item
Spray Paint
Color
Icarus Grey
Color Family
Grays
Net Weight
11 oz
Sheen
Matte
Coverage
32 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Paint and Primer Finish
Matte

Description

Features
  • This is a low pressure matte finish coversall spray paint designed to give artists, DIY'ers the ultimate control
  • The original graffiti artist spray paint
  • 6 per Pack
Specifications
  • Color: Icarus Grey
  • Size: 11 oz
  • Sheen: Matte
  • Indoor or Outdoor: Indoor & Outdoor
  • Country of Origin: Spain
  • Clean Up: Solvent
  • Recommended Surface: All Purpose
  • Primer Required: No
  • Skid Resistant: Yes
  • Coverage Area: 32 sq. ft.
  • UV Resistant: Yes
  • Dry Time: 10 min
  • Water Resistant: Yes
  • Time Before Recoating: 15 minutes
  • Inverted Spray Ability: No 400ml/312gm
  • Weight: 5.46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.