Zoro Homepage

Wrist Sweatbands - Pack of 10

  • Mfr # DE722871

  • Zoro # G804041299


product price: $28.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE722871
Zoro #
G804041299
UPC #
657248402990
Country of Origin
China

Description

Ideal for weightlifting, gymnastics, or any other sport, these bands are made with a soft and stretchy terry cloth material that absorbs sweat while staying in place. This set of 10 sweatbands includes 2 pairs.

Youa feel comfortable while breakina a sweat wearing this pair of workout sweatbands. The material is cushiony enough to protect your wrists and forearms from potential injury while not interfering with movement. Whatas more, these wristbands are washing machine safe and will retain their original shape.

Features
  • Wrist Sweatbands
  • Clip on your pedometer or fitness tracker of choice onto your wristband for easy access/convenience!
  • Pack Of 10
Specifications
  • Color: Royal Blue, Orange, Green, Black & White
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.