Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adult Electrode Pads, 12 In. L, PR

  • Mfr # DDP-100

  • Zoro # G5126064


product price: $81.49
/pr
Free Shipping & Returns

Key Features

Overall Length
48 in
Industry Type
Healthcare
For Use With
Mfr. No. DCF-A100-RX-EN
Includes
(2) Adult Defibrillation Pads (Right and Left)
Electrodes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDP-100
Zoro #
G5126064
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Cable Length
4 ft

Details

Item
Adult Defibrillation Pad
Industry Type
Healthcare
For Use With
Mfr. No. DCF-A100-RX-EN
Includes
(2) Adult Defibrillation Pads (Right and Left)
Electrodes
2
Shelf Life
2 yr
Product Type
Adult Defibrillation Pad
Compatible Manufacturer Part Number
DCF-A100RXEN

Description

Adult Defibrillation Pad, Electrodes 2, Cable Length 4 ft, Shelf Life 2 yr, For Use With Mfr. No. DCF-A100-RX-EN, Includes (2) Adult Defibrillation Pads (Right and Left), 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.