Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adult Training Electrode Pads, 12 In. L

  • Mfr # DDP-101TR

  • Zoro # G8036655


product price: $50.25
/ea

Key Features

Overall Length
12 in
Industry Type
Healthcare
For Use With
Mfr. No. DCF-A100-RX-EN, DCF-350T-EN
Includes
Connector Wire Assembly, Training Pads
Cable Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDP-101TR
Zoro #
G8036655
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Cable Length
1 ft

Details

Item
Adult Training Electrode Pad
Industry Type
Healthcare
For Use With
Mfr. No. DCF-A100-RX-EN, DCF-350T-EN
Includes
Connector Wire Assembly, Training Pads
Electrodes
2
Features
Semi-Adhesive
Product Type
Adult Training Pad Package
Compatible Manufacturer Part Number
DCF-350T-EN, DCF-A100RXEN

Description

Adult Training Electrode Pad, Electrodes 2, Cable Length 1 ft, For Use With Mfr. No. DCF-A100-RX-EN, DCF-350T-EN, Includes Connector Wire Assembly, Training Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.