AED Soft Black Case
Mfr # DAC-100
Zoro # G8984586
product price: $138.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. DCF-A100-RX-EN, DCF-A110-RX-EN
Industry Type
Healthcare
Material
Nylon
Features
Extra Pockets, Padded Back, Reflective Stripes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAC-100
Zoro #
G8984586
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 1/2 in
Overall Width
10 in
Overall Depth
5 in
Details
Item
Soft Carrying Case
For Use With
Mfr. No. DCF-A100-RX-EN, DCF-A110-RX-EN
Industry Type
Healthcare
Material
Nylon
Features
Extra Pockets, Padded Back, Reflective Stripes
Color
Black
Product Type
Soft Carrying Case
Compatible Manufacturer Part Number
DCF-A100RXEN, DCF-A110RXEN
Description
AED Soft Black Case, Soft Cloth, For Use With Mfr. No. DCF-A100-RX-EN, Mfr. No. DCF-A110-RX-EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.