AED Trainer Soft Red Case
Mfr # DAC-101
Zoro # G8016504
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Color
Red
For Use With
Mfr. No. DCF-350T-EN
Features
Extra Pockets, Padded Back, Reflective Stripes
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAC-101
Zoro #
G8016504
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
5 in
Overall Length
12 1/2 in
Overall Width
9 1/2 in
Details
Item
Trainer Soft Carrying Case
Material
Nylon
Color
Red
For Use With
Mfr. No. DCF-350T-EN
Features
Extra Pockets, Padded Back, Reflective Stripes
Industry Type
Healthcare
Compatible Manufacturer Part Number
DCF-350T-EN
Product Type
Trainer Soft Carrying Case
Description
AED Trainer Soft Red Case, Soft Cloth, For Use With Mfr. No. DCF-350T-EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.