Zoro Homepage

Automated External Defibrillator

  • Mfr # DCF-A100RX-EN

  • Zoro # G8984552


product price: $1,835.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Standards
AHA Compliant
Energy
Adult 150J, Pediatric 50J
Charging Time
Less Than 10 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF-A100RX-EN
Zoro #
G8984552
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
48 in
Width
8.5 in
Height
11.8125 in
Depth
2.6875 in
Overall Depth
2 1/16 in
Overall Width
8 1/2 in
Overall Height
11 13/16 in

Details

Item
Lifeline AED
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Standards
AHA Compliant
Energy
Adult 150J, Pediatric 50J
Charging Time
Less Than 10 sec
Industry Type
Healthcare
Includes
Battery Pack, Battery, Adult Pad Package, SD Card
Battery
Li-MnO2
Cycles per Charge
125
Cycle Time
8 hr
Shelf Life
5 yr
Product Type
AED
Energy Selection
50 J, 150 J
Cycle Time - Maximum
8 hr
CPR Feedback Included
CPR Feedback Not Included
Charging Time - Maximum
10 sec
Patient Type
Adult, Pediatric
Pads Included
Adult AED Pads
Series
Lifeline AED
Battery Type
9V, Li-MnO2
Waveform
Biphasic Truncated Exponential
Electrode Types Included
Adult Pads
Modes Included
AED

Description

Lifeline AED, Semi-Automatic, Energy Adult 150J, Pediatric 50J, Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, Charging Time Less Than 10 sec, Cycles per Charge 125, 8 hr Cycle Time, Cable Length 48 in, Height 11.8125 in, Width 8.5 in, Depth 2.6875 in, Shelf Life 5 yr, Standards AHA Compliant, Includes Battery Pack, Battery, Adult Pad Package, SD Card

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.