Zoro Homepage

Defibrillator, Shlf Life 4yr, 3yr PrgmMgt

  • Mfr # CCD-A1014EN

  • Zoro # G8794213


product price: $2,497.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Standards
AHA Compliant
Energy
Adult 150J, Pediatric 50J
Charging Time
Up to 4 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCD-A1014EN
Zoro #
G8794213
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.3125 in
Screen Size
2 1/4 in x 3 in
Width
7.3125 in
Height
9.5 in
Cable Length
48 in
Screen Height
3 in
Screen Width
2 1/4 in
Overall Width
7 5/16 in
Overall Depth
2 5/16 in
Overall Height
9 1/2 in

Description

Lifeline VIEW AED, Semi-Automatic, Energy Adult 150J, Pediatric 50J, Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, Charging Time Up to 4 sec, Cycles per Charge 3, Up to 4 sec Cycle Time, Electrodes 1-Piece Design, Cable Length 48 in, Height 9.5 in, Width 7.3125 in, Depth 2.3125 in, Information Displayed Full Motion Video/Animated AED and CPR Instruction, Screen Size 2 1/4 in x 3 in, Shelf Life 4 yr, Standards AHA Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.