Zoro Homepage

Defibrillator, Shlf Life 7yr, 1yr PrgmMgt

  • Mfr # CCF-A010EN

  • Zoro # G8794265


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
Biphasic Truncated Exponential
Standards
AHA Compliant
Energy
Adult 150J, Pediatric 50J
Charging Time
Up to 9 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF-A010EN
Zoro #
G8794265
UPC #
-
Country of Origin
United States

Dimensions

Height
11.8125 in
Width
8.5 in
Depth
2.7031 in
Cable Length
48 in
Overall Depth
2 11/16 in
Overall Width
8 1/2 in
Overall Height
11 13/16 in

Description

Lifeline High Capacity AED, Semi-Automatic, Energy Adult 150J, Pediatric 50J, Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, Charging Time Up to 9 sec, Cycles per Charge 3, Up to 9 sec Cycle Time, Electrodes 1-Piece Design, Cable Length 48 in, Height 11.8125 in, Width 8.5 in, Depth 2.7031 in, Shelf Life 7 yr, Standards AHA Compliant, Includes AED Program Management Services, Battery Pack, Battery, Adult Pad Package, Quick-Use Card

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.