Zoro Homepage

Lifeline AED 5 yr. Battery Pack

  • Mfr # DCF-200

  • Zoro # G5126021


product price: $247.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. DCF-A100-RX-EN
Battery
9V Lithium
Cycles per Charge
125
Industry Type
Healthcare
Shelf Life
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF-200
Zoro #
G5126021
UPC #
-
Country of Origin
United States

Details

Item
Lifeline Battery Pack
For Use With
Mfr. No. DCF-A100-RX-EN
Battery
9V Lithium
Cycles per Charge
125
Industry Type
Healthcare
Shelf Life
5 yr
Battery Type
Lithium
Product Type
Replacement Battery Pack
Compatible Manufacturer Part Number
DCF-A100RXEN

Description

Lifeline Battery Pack, Cycles per Charge 125, Battery 9V Lithium, Cable Length Not Applicable, Shelf Life 5 yr, For Use With Mfr. No. DCF-A100-RX-EN, Includes Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.