Zoro Homepage

Lifeline AED 7 yr. Battery

  • Mfr # DCF-210

  • Zoro # G5126037


product price: $337.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. DCF-A110-RX-EN
Cycles per Charge
300
Battery
Lithium Manganese Dioxide
Industry Type
Healthcare
Shelf Life
7 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF-210
Zoro #
G5126037
UPC #
-
Country of Origin
United States

Details

Item
Lifeline AED Battery
For Use With
Mfr. No. DCF-A110-RX-EN
Cycles per Charge
300
Battery
Lithium Manganese Dioxide
Industry Type
Healthcare
Shelf Life
7 yr
Battery Type
Lithium
Compatible Manufacturer Part Number
DCF-A110-RXEN
Product Type
Replacement Battery Pack

Description

Lifeline AED Battery, Cycles per Charge 300, Battery Lithium Manganese Dioxide, Cable Length Not Applicable, Shelf Life 7 yr, For Use With Mfr. No. DCF-A110-RX-EN, Includes Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.