Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPP-G1005GG
Zoro #
G1898471
UPC #
-
Country of Origin
United States
Dimensions
Size
4 in x 8 in
Overall Height
4 in
Overall Width
8 in
Details
Item
Lifeline Arm Patient Pad
Industry Type
Healthcare
For Use With
Automated Chest Compression Machine
Includes
(5) Pads
Product Type
Lifeline Arm Patient Pad
Compatible Product Type
Lifeline Arm
Description
Lifeline Arm Patient Pad, For Use With Automated Chest Compression Machine, Size 4 in x 8 in, Includes (5) Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.