Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pediatric Electrode Pads, 12 In. L, PR

  • Mfr # DDP-201TR

  • Zoro # G8035754


product price: $46.55
/pr

Key Features

Overall Length
12 in
Industry Type
Healthcare
For Use With
Mfr. No. DCF-A100-RX-EN, DCF-350T-EN
Includes
Connector Wire Assembly, Training Pads
Cable Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDP-201TR
Zoro #
G8035754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Cable Length
1 ft

Details

Item
Pediatric Training Electrode Pads
Industry Type
Healthcare
For Use With
Mfr. No. DCF-A100-RX-EN, DCF-350T-EN
Includes
Connector Wire Assembly, Training Pads
Electrodes
2
Features
Semi-Adhesive
Shelf Life
24 Months
Compatible Manufacturer Part Number
DCF-350T-EN, DCF-A100RXEN
Product Type
Pediatric Training Pad Package

Description

Pediatric Training Electrode Pads, Electrodes 2, Cable Length 1 ft, Shelf Life 24 Months, For Use With Mfr. No. DCF-A100-RX-EN, DCF-350T-EN, Includes Connector Wire Assembly, Training Pads, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.