Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pediatric Electrode Pads, 7 In. L, PR

  • Mfr # DDP-2002

  • Zoro # G8208611


product price: $158.99
/pr
Free Shipping & Returns

Key Features

Overall Length
7 in
Industry Type
Healthcare
For Use With
Mfr. No. DCF-A2310RX
Includes
(2) Child/Infant Defibrillation Pads
Cable Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDP-2002
Zoro #
G8208611
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Cable Length
7 in

Details

Item
Pediatric Defibrillation Pad
Industry Type
Healthcare
For Use With
Mfr. No. DCF-A2310RX
Includes
(2) Child/Infant Defibrillation Pads
Shelf Life
2 yr
Electrodes
2
Product Type
Pediatric Defibrillation Pad
Compatible Manufacturer Part Number
DCF-A2310RX

Description

Pediatric Defibrillation Pad, Electrodes 2, Cable Length 7 in, Shelf Life 2 yr, For Use With Mfr. No. DCF-A2310RX, Includes (2) Child/Infant Defibrillation Pads, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.