Zoro Homepage

Pediatric Training Electrode Pads, PK5

  • Mfr # DDP-205TR

  • Zoro # G8264681


product price: $41.39
/pk 5, $8.28/ea

Key Features

Industry Type
Healthcare
For Use With
Mfr. No. DCF-A100-RX-EN, DCF-350T-EN
Includes
(5) Pediatric Replacement Training Pad Set
Electrodes
2
Cable Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDP-205TR
Zoro #
G8264681
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1 ft

Details

Item
Pediatric Training Electrode Pads
Industry Type
Healthcare
For Use With
Mfr. No. DCF-A100-RX-EN, DCF-350T-EN
Includes
(5) Pediatric Replacement Training Pad Set
Electrodes
2
Product Type
Pediatric Replacement Training Pad Package
Compatible Manufacturer Part Number
DDP-201TR

Description

Pediatric Training Electrode Pads, Electrodes 2, Cable Length 1 ft, For Use With Mfr. No. DCF-A100-RX-EN, DCF-350T-EN, Includes (5) Pediatric Replacement Training Pad Set, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.