Zoro Homepage

3-Sided Sign/Menu Holder, 4x6

  • Mfr # 04444

  • Zoro # G314835890


product price: $23.29
/ea
Sold in multiples of 12 for $279.48

Key Features

Material
PS
Length
6.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04444
Zoro #
G314835890
UPC #
079916044446
Country of Origin
China

Dimensions

Width
4.125 in
Length
6.125 in

Details

Material
PS
Color
Clear

Description

Perfectly designed and sized for all your restaurant, food service and hospitality needs. These free-standing sign and menu holders showcase your menus, daily specials or other messages through their clear front panels, offering full visibility. Signs can be viewed from all sides to maximize your display needs.


  • •Free-standing, three panel plastic design
  • •Displays signs from three angles
  • •Signs slide in easily from the top or bottom
  • •Provides the perfect opportunity to promote more services or offerings
  • •Accommodates 4" x 6" insert size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.