
All Day Use Chair Mat, All Carpet Types, 45 x 53, Rectangle, Clear (Discontinued)
- Mfr # CM11242PC
- Zoro # G7733720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM11242PC
Zoro #
G7733720
UPC #
79916022680
Country of Origin
Germany
Dimensions
Thickness
0.10"
Size
No Lip
Length
53"
Width
45"
Details
Item
Chair Mat
Shape
Rectangular
Floor Type
All Pile Carpets
Color
Clear
Standards
GREENGUARD Gold Certified
Application
Carpets
Material
Polycarbonate
Weight
12.1 lbs
Mat Backing Material
Vinyl
Backing
Studded
Green Certification or Other Recognition
GREENGUARD Gold Certified
Description
deflecto® Polycarbonate All Day Use Chair Mat - All Carpet Types, 45 x 53, Rectangle, Clear
- Extremely durable, resilient protective vinyl chairmat prevents wear and tear and extends carpet life.
- Heavy weight chairmat for anytime use on all pile carpets and hard floors (Not suitable for use on concrete floors).
- Highly rigid surface is perfect for Big & Tall users and heavy executive chairs.
- Exceptional clarity highlights the beauty of your fine flooring.
- Easy-glide, hard rolling surface prevents dishing and provides effortless chair movement.
- Straight edge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.