Zoro Homepage

Anti-Glare Counter Mat with Non-Skid Backing, 8.5x11

  • Mfr # 04434/16

  • Zoro # G314835876


product price: $34.99
/ea
Sold in multiples of 16 for $559.84

Key Features

Length
10.25 in
Material
PVC, Rubber
Color
Black, Clear
Width
12.63 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04434/16
Zoro #
G314835876
UPC #
79916044347
Country of Origin
China

Dimensions

Length
10.25 in
Width
12.63 in
Depth
0.1 in

Details

Material
PVC, Rubber
Color
Black, Clear

Description

Create brand awareness by turning your counter space into selling space. Features a clear, anti-glare viewing window that accepts either vertical or horizontal changeable inserts, and includes a 1-inch black border. Anti-skid rubber backing ensures your message stays securely in place.


  • •Anti-glare viewing window
  • •Non-skid, rubber backing keeps mat in place
  • •Signs slide in easily from the side
  • •Protects sign from stains and tears
  • •Black border frames your insert
  • •Perfect for use in hotels, restaurants and retail locations
  • •Accommodates 8.5" x 11" insert size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.