
Anti-Glare Stand Up Double Sided Sign Holder, 8.5 x 11, Clear
Mfr # 879301
Zoro # G415510207
product price: $22.39
/eaKey Features
Orientation
Horizontal
Width
8.5 in
Height
11 in
Size
8.5 x 11
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
879301
Zoro #
G415510207
UPC #
79916013572
Country of Origin
China
Dimensions
Width
8.5 in
Height
11 in
Size
8.5 x 11
Details
Orientation
Horizontal
Item
Sign Frames & Holders
Color
Clear
Material
Acrylic
Description
Ensure your messages will be seen from any angle. Perfect for any space with lots of natural light, including entry ways or lobby use. Heavy-duty sign holder features an anti-glare matte finish. Made with clear, durable acrylic that's 100 percent recyclable. Rugged enough to withstand repetitive use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.