
Antimicrobial Chair Mat, Medium Pile Carpet, 48 x 36, Lipped, Clear (Discontinued)
- Mfr # CM14112AM
- Zoro # G4525848
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM14112AM
Zoro #
G4525848
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.13"
Lip Dimensions
19 in x 10 in
Length
36"
Width
48"
Size
19 x 10
Details
Item
Chair Mat
Shape
Rectangular
Floor Type
Medium Pile
Color
Clear
Green Certification or Other Recognition
GREENGUARD Certified
Backing
Studded
Material
Vinyl
Mat Backing Material
Vinyl
Weight
11.45 lbs
Application
Carpets
Standards
GREENGUARD Certified
Features
Straight Edge
Description
Perfect for protecting your carpeted floors from the ongoing daily usage of your home office, work cubicle or any commercial environment. This ergonomic clear vinyl chair mat will prevent wear and tear on your chair and is an easy glide surface to help you move around your workspace. Mat is treated with Micropel Antimicrobial Protection, a powerful antimicrobial technology that protects the mat from unwanted growth of mold and mildew as well as odor causing bacteria promoting a healthy workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.