This item is Discontinued.

This item is Discontinued.
Antimicrobial No Spill Paint Cup, 3.46 w x 3.93 h, Blue (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 39515BLU
- Zoro #
- G906569431
- UPC #
- 79916395159
- Country of Origin
- China
Dimensions
- Dimensions
- 3.46 x 3.93
Details
- Item
- Paint Supplies
- Color
- Blue
- Material
- Plastic
- Paint-Supply Type
- No Spill Paint Cup
Description
Painting doesn't have to be messy. Protect floors, tables, and yourself from paint splatters with Deflecto's No-Spill Paint Cup. The cup is designed especially for kids so they can hold onto it as they paint. Each cup features a hinged lid for quick paint refills and a screw-on cap to prevent spills. The top of the cup has ridges to hold paint brushes until they're needed. Use a different cup for each paint color or mix two paints together and see what happens.
- Paint cup designed especially for kids.
- Secure screw-on cap prevents spills.
- Ridge on lid holds brushes until needed.
- Hinged inner lid for quick fill-ups.
- Durable and reusable.
- Easy to clean with soap and water.
- SteriTouch® is an antimicrobial agent used to inhibit the growth of odor-causing microorganisms, and mold and mildew, which may degrade the product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.